DESCRIPTION

  • Designed to connect compression fittings for aluminum, copper and plastic tubing
  • Not recommended for steel tubing and not intended for use with gas of any kind

Brass Craft OD Compression Cap

B61CP8X

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Potable Water
End Connection 1
OD Compression
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
NSF Specifications
NSF 372
Origin
Global
Size
1/2 in