DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems in accessible locations only
  • Multi turn valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° to 140°F

Brass Craft OD Compression x Compression Angle Supply Stop Valve in Polished Chrome

BR1700RXR1

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD Compression
Handle Material
Metal
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

Starting at
$33.18
EACH
  • QUANTITY