DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft OD Compression x MIP Dual Straight Supply Stop Valve

BCR1901DVXC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
MIP
Height
17/27 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
18/25 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves
Width
23/25 in

Starting at
$56.0
EACH
  • QUANTITY