DESCRIPTION

  • Compression humidifier/ice maker needle valve
  • For use with automotive and industrial applications for instrumentation, hydraulic and pneumatic systems
  • Pressure rating: 150 psi maximum
  • Temperature rating: -65° F to 250° F
  • Water applications: 40° F to 140° F

Brass Craft OD Compression x MIP Humidifier Angle Valve

BNV104EE1XK1

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Rubber, Steel
Material Type
EPDM
Maximum Pressure
150 psi
Maximum Temperature
250
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS