DESCRIPTION

Brass Craft OD Flare x MIP Gas Safety Shut-Off Fitting

BEU2812P

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD Flare
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Material
Brass
Maximum Pressure
0.5 psi
Size
1/2 in x 3/4 in