• Cart

DESCRIPTION

  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Forged brass flare nut
  • Temperature rating: -65° F to 250° F

Brass Craft OD Flare x OD Tube Brass Flare Nut

B141S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Flare
End Connection 2
OD Tube
End Connections
OD Flare x OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic