DESCRIPTION
- Brass flare male elbow
- For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
- Temperature rating: -65° F to 250° F
Brass Craft OD Flare x MIP Brass Elbow
BRA4966
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ANSI Specifications
- ANSI B1.20.1
- Application
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged
- Yes
- End Connection 1
- OD Flare
- End Connection 2
- MIP
- End Connections
- OD Flare x MIP
- Fitting Size 1
- 3/8 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 3/8 in
- Fitting Type
- Straight
- Material
- Brass
- Maximum Temperature
- 250
- Origin
- Global