DESCRIPTION

  • Brass gas connector nut
  • For use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • One piece solid steel body for long lasting performance

Brass Craft OD Flare Gas Cap

BM4010

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Flare
End Connections
OD Flare
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
Origin
Domestic