Print

DESCRIPTION

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 5/8 in. O.D. Tube x 3/8 in. FIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish

Brass Craft 5/8 x 3/8 in. OD Tube x FIP Brass Compression Union

B66106X

Manufacturer Part #: 66-10-6X

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 2
3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-65
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Product Type
Compression Fitting
Smart Home Enabled
No
Temperature Range
-65 to 250 Deg F
Type
Reducer Adapter
UL Listed
No
WaterSense Labeled
No
Weight
0.11983