Brass Craft

OR17 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Brass

Part #BOR17XP  |  Manufacturer Part #OR17X P

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. FIP Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop
  • Compatible with iron pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Designed to match fixture finish
  • Polished brass finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: OR17 Series

Color Finish: Polished Brass

Color Finish Category: Brass Tones

End Connection 1: FIP

End Connection 2: Compression

End Connections: FIP x Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Type: Oval

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

Origin: Domestic

Product Type: Supply Stop

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.25368

Width: 2-1/4 in