DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer toilet connector
  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Speedi Plumb® Polymer Closet Connector

BBF120DLF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.6
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.6
Collection
Speedi Plumb®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flared
End Connection 2
Ballcock
Fitting Size 1
7/8 in
Fitting Size 2
3/8 in
Fitting Sizes
7/8 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Length
20 in
Material
Plastic
Material Type
Polymer
Maximum Temperature
180
WaterSense Labeled
No

Starting at
$16.27
EACH
  • QUANTITY

DOCUMENTS