DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer toilet connector
  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Polymer Compact Closet Connector

BB116DLMF

Fitting Sizes:

3/8 in x 7/8 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi

Starting at
$12.13
EACH
  • QUANTITY

DOCUMENTS