Pop-up Rod Assembly for Ez-Flo 10142LF

You last purchased this on
 
BrassCraft

Pop-up Rod Assembly for Ez-Flo 10142LF

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Pop-up Rod Assembly for Ez-Flo 10142LF

  • Fast #
  • Part #BSF1927B
  • Item #7274477
  • Manufacturer Part #SF1927 B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with most faucets with ball rod assembly
  • For use with Price Pfister faucets
  • Rod is made of brass with stainless steel clip and plastic pivot ball and nut
  • Package contains, 1 rod, 1 pivot ball, 1 clevis clip and 1 plastic nut
  • 6-1/4 in. brass rod
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Ez-Flo 10142LF
CARB OTC LEED Compliant:
No
Drain Component Type:
Pop-up Rod Assembly
Energy Star Compliant:
No
Height:
7/100 in
IAPMO Listed -:
No
Length:
49/50 in
NSF Certified:
No
Pedestal Only:
No
Smart Home Enabled:
No
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No