Brass Craft

ProCoat® 1/2 x 1/2 x 36 in. MIP x FIP Ball Stainless Steel Connector

Part #BCSSL4M36  |  Manufacturer Part #CSSL4M-36

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 1/2 in. MIP x 1/2 in. FIP Gas Ball Valve
  • Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
  • Use with natural and LP (propane) gases
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Includes: 1/2 in. MIP (tapped 3/8 in. FIP) steel fitting and 1/2 in. FIP inlet brass gas ball valve
  • Yellow finish
  • Gas connector is 100% leak tested before coating

Specifications

ANSI Specifications: ANSI Z21.24

CSA Certified: CSA 6.10, CSA 6.27

Collection: ProCoat®

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIP, MIP

End Connection 2: MIP

End Connections: MIP;FIP x MIP

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 36 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 0.5 psi

Maximum Temperature: 150

Minimum Temperature: -40

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.80404

Width: 1-3/4 in