DESCRIPTION

  • 100% leak tested
  • For use in potable water distribution systems
  • Machined from solid brass rod
  • Positive 1/4 turn shut‐off

Brass Craft Push Connector Compression

BG2PC14X

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Push Connect
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS