1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass
R1700DV Series 1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass
Frequently Purchased Together
Product Details
- 1/2 in. FIP Inlet x 3/8 in. OD Comp x 1/4 in. OD Comp Dual Outlet Dual Shut-Off Multi-Turn Angle Stop
- Compatible with iron pipe
- Machined one-piece brass body provides strength, durability and long-lasting performance
- Machined body provides strength, durability and long-lasting performance
- One-piece shut-off mechanism provides smooth on-off operation
- Multi-turn operation means water flow control with only a few turns of the handle
- 1/4 turn ball stop; easy on/off operation
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- No-lead certified
- Rough brass finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- R1700DV Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FIPT
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- FIPT x OD Compression x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Handle Type:
- Knurled Oval
- Height:
- 1-9/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-49/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi Turn
- Valve Size:
- 1/2 in x 3/8 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.39229 lb
- Width:
- 6 in