DESCRIPTION

  • Brass self-piercing needle valve kit
  • For use with automotive and industrial applications for instrumentation, hydraulic and pneumatic systems
  • Pressure rating: 150 psi maximum
  • Temperature rating: -65° F to 250° F
  • Water applications: 40° F to 140° F

Brass Craft Self Piercing Needle Valve Kit

BPNEVNCVX

Valve Size:

1/4 in

SPECIFICATIONS

End Connection 1
OD Compression
Fitting Size 1
1/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Size
1/4 in

Starting at
$11.6
EACH
  • QUANTITY

DOCUMENTS