DESCRIPTION

  • Front-aligned handles remain accessible for future maintenance
  • Pressure rating: 125 psi maximum
  • Tankless water heater service valves with 200,000 BTU pressure relief valve
  • Temperature rating: 40° F to 150° F

Brass Craft Service Valve Kit Iron Pipe Size with PR Valve

BTWV30RX

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
IPS
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Valve Seat Material
PTFE
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY