DESCRIPTION

  • For use in tub/shower applications

Brass Craft Single Lever Handle Tub and Shower Faucet Trim Kit

BSKD0218

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY