Single Lavatory Repair Kit for Faucet Handle
Delta Single Lavatory Repair Kit for Faucet Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For tub/shower/kit/lav applications
- For use with Delta faucets
- Made of plastic, rubber, stainless steel and zinc
- Includes: (2) new style seas, (2) new style conical springs, (1) heart shaped cam, (1) cam packing , (4) O-rings and (1) wrench
- For lever and knob handles with old style seats and springs
Specifications
- ADA Compliant:
- No
- Collection:
- Delta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Energy Star Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Plastic, Rubber, Stainless Steel, Zinc
- NSF Certified:
- No
- Origin:
- Domestic
- Smart Home Enabled:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06933 lb
- Width:
- 6 in