DESCRIPTION

  • Braided stainless steel toilet connector
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Speedi Plumb® 3/8 x 7/8 x 12 in. Compact Stainless Steel Closet Connector in Brushed Chrome

BS112DLF

Length:

12 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
Collection
Speedi Plumb®
Color Finish
Stainless Steel
Color Finish Category
Chromes
End Connection 1
Nominal Compression
End Connection 2
Nut
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
12 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 51

$5.33
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS