9 in. Stainless Steel Flexible Water Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® 9 in. Stainless Steel Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® 9 in. Stainless Steel Flexible Water Connector

  • Fast #
  • Part #BS19DLMF
  • Item #4870272
  • Manufacturer Part #S1-9DLM F
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in potable water distribution systems in accessible locations only
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Braided stainless steel toilet connector
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Speedi Plumb®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
Ballcock
End Connections:
Compression x Ballcock
Fitting Size 1:
7/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
7/8 in x 3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Toilet