DESCRIPTION

  • Braided stainless steel faucet connector
  • Brass hex nuts are plated for corrosion resistance
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight-sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Internal corrosion resistance to harsh water conditions
  • Pressure rating: 125 psi maximum
  • Reinforced PVC inner hose is braided with stainless steel
  • Temperature rating: 40° F to 140° F

Brass Craft Stainless Steel Flexible Braided Faucet Water Connector

BS120KCF

Length:

20 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.6
Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
20 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No

Starting at
$7.9
EACH
  • QUANTITY

DOCUMENTS