DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft Steel FIP x Compression Angle Supply Stop Valve

BG2R07X

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
1-19/20 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Size
1/2 in, 1/4 in

Starting at
$37.47
EACH
  • QUANTITY

DOCUMENTS