DESCRIPTION

Brass Craft Supply Kit

BPR19V160HXB

Material:

Plastic

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
CPVC
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No

Starting at
$9.24
EACH
  • QUANTITY