DESCRIPTION

  • For use with aluminum, copper, and plastic tubing
  • Sweat compression adapter

Brass Craft Sweat x Adapter Brass in Polished Chrome

B14XC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Clean Bagged
No
Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
Adapter
End Connections
Sweat x Adapter
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic