DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Sweat x Compression Straight Valve Riser

BR34X

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Handle Material
Zinc Die Cast
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in

Starting at
$35.47
EACH
  • QUANTITY

DOCUMENTS