DESCRIPTION

  • Braided stainless steel toilet connector
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Toilet Water Connector

BS8DLF

Length:

16 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
FIP
End Connection 2
Ballcock
End Connections
FIP x Ballcock
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
1/2 in x 7/8 in
GSA Approved
No
IAPMO Listed
Yes
Length
16 in
Material
Brass, Plastic
Material Type
PVC
Maximum Pressure
125 psi
NSF Certified
No

Starting at
$6.53
EACH
  • QUANTITY

DOCUMENTS