DESCRIPTION

  • Copper toilet riser
  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft Toilet Riser with Gasket Nosepiece

B112DLP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
ASTM Specifications
ASTM B-68
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-2005
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Length
11-1/2 in
Material
Copper, POM
Maximum Temperature
180
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS