DESCRIPTION

  • Copper toilet riser
  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft Toilet with Gasket Nosepiece

B1DLNSP

Length:

20 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
GSA Approved
No
Height
5/8 in
IAPMO Listed
Yes
Length
20 in
Material
Copper, Plastic
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Width
2-1/2 in

Starting at
$25.08
EACH
  • QUANTITY

DOCUMENTS