Tub and Shower Stem for Brass Craft Sterling Faucets

Part #BST3099  |  Item #1764398  |  Manufacturer Part #ST3099

Brand Model Compatibility:

Sterling Faucets

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass and plastic
  • For replacement of hot/cold stem
  • For use to replace/repair Sterling faucets
  • Length 9 (4-5/8 in.)
  • Washerless stem
  • Brass and white finish

Specifications

Brand Model Compatibility: Sterling Faucets

Energy Star Compliant: No

IAPMO Listed: No

Length: 4-5/8 in

Smart Home Enabled: No

Type: Tub and Shower

UL Listed: No

WaterSense Labeled: No

Weight: 0.2587

Width: 6-22/25 in