Stem Sayco Faucets
Stem Sayco Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use to replace/repair Sayco faucets
- Length 9 (4-4/8 in.)
- Made of brass
- Compression stem
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Sayco
- Energy Star Compliant:
- No
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- Product Type:
- Tub/Shower Stem
- Smart Home Enabled:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2657 lb
- Width:
- 2-19/25 in