Universal 9 in. to 14 in. Anti-Siphon Fill Valve

Part #BBCT015H  |  Item #1687043  |  Manufacturer Part #BCT015 H

Brand Model Compatibility:

Universal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of plastic and rubber
  • For use with toilet installations/repairs
  • Universal fit
  • 1/4 turn height adjustment adjust from 9 in. to 14 in. height
  • Includes (1) metal S clip, (1) plastic refill tube, (1) plastic lock nut, (1) plastic fill valve connector nut, (1) rubber cone washer and (1) rubber shank washer
  • Easy to install
  • Black and yellow

Specifications

Adjustable: Yes

Brand Model Compatibility: Universal

Depth: 3 in

Energy Star Compliant: No

Size: 9 in to 14 in

Smart Home Enabled: No

Type: BrassCraft® Adjustable Anti-Siphon Toilet Tank Fill Valve

UL Listed: No

Valve Type: Anti-Siphon Fill Valve

WaterSense Labeled: No

Width: 3 in