DESCRIPTION

  • For use to connect the water supply
  • Hand-tighten wing-nut for quick and easy connection
  • Reinforced PVC hose engineered to prevent kinking and crimping
  • Temperature rating: 40° F to 140° F
  • Vinyl connector

Brass Craft Vinyl Toilet Connector

BV812DLF

Length:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.6-2003
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
End Connection 1
FIP
End Connection 2
Ballcock
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
1/2 in x 7/8 in
GSA Approved
No
IAPMO Listed
Yes
Length
12 in
Material
Plastic
Maximum Temperature
120
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS