• Cart

DESCRIPTION

  • 150 WSP
  • 600 WOG
  • Blow-out proof stem
  • Double O-ring Stem Packing
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • Meets NSF-61 Standards
  • Threaded Ends (ANSI B1.20.1)

Brass Full Port Threaded 600# Ball Valve

FNW400

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Valve Body Style
Ball
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY