This product requires certification to purchase.

Brass Regulator with Fitting

Brass Regulator with Fitting

  • Fast #
  • Part #GEO25FA
  • Item #2824585
  • Manufacturer Part #EO-25F-A
4.1 out of 5 Customer Rating

Brass Regulator with Fitting

  • Fast #
  • Part #GEO25FA
  • Item #2824585
  • Manufacturer Part #EO-25F-A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replaceable gauges, inlet and outlet fittings
  • Internal heavy duty seat for durability
  • Regulator Type: Oxygen
  • Quality Brass Construction
  • CGA-540 Oxygen Cylinder Inlet Fitting
  • "A" Hose Outlet Fitting
  • 1-1/2" Gauges
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/16 in
Fitting Sizes
3/16 in
Length
7 in
Number of Pieces
1 Piece
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type
Oxygen
Warranty & Product Information
Product Type
Regulator
UL Listed
Yes
UPC
662999029648