Brass Shower Arm Flange in Satin Bronze
Brass Shower Arm Flange in Satin Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" diameter with o-ring retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 3/4 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- Fits Model:
- 200, 201, 202, 202-1, 203
- Installation Type:
- Wall Mount
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in