This product requires certification to purchase.

Brass Square Head Solid Plug

You last purchased this on
 

Brass Square Head Solid Plug

  • Fast #
  • Part #BRSHSPJ
  • Item #24436
  • Manufacturer Part #117A-24
5 out of 5 Customer Rating
You last purchased this on
 

Brass Square Head Solid Plug

  • Fast #
  • Part #BRSHSPJ
  • Item #24436
  • Manufacturer Part #117A-24
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Domestic
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-584
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Square Head, Solid Plug
Height:
1-7/20 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Domestic
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
0.75 lb