1/4 in. Flared Brass Tee
1/4 in. Flared Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 401-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Brass construction
- 1/4 in. O.D. Tube, All 3 Ends
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
- Rough brass finish
- Not for use in potable water applications
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connection 3:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 1/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F