1 Handle Lever Tub and Shower VOL Control Polished Chrome

Part #BSHD7079  |  Item #1764272  |  Manufacturer Part #SHD7079

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of zinc
  • For tub and shower applications
  • For use with Mixet faucets
  • 2-1/8 in. W x 7/8 in. H
  • Easy to install
  • Volume control
  • 1 per bag
  • Chrome finish

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Faucet Part Type: Handle

Material: Zinc

Smart Home Enabled: No

Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.2594

Width: 5-1/2 in