1 in. Brass Fill Valve
1 in. Brass Fill Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. Nom Sweat Female x 1/2 in. Nom Sweat Male Outlet Multi-Turn integral Shut-Off Straight Stop with Screwdriver Slot less Lockshield
- Compatible with copper
- Machined, one-piece body construction for strength, durability and long-lasting performance
- Loose Key helps protect against tampering and accidental operation
- Shuts off water to shower without shutting down main water supply
- Screwdriver slot helps protect against tampering and accidental operation
- Directly connects to shower diverters and mixing valves
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Rough brass finish
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Showers
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No