1/2 in. IPS Shallow Escutcheon in Oil Rubbed Bronze and Brass

Part #B647BZ  |  Item #3083175  |  Manufacturer Part #647 BZ

Color/Finish: Oil Rubbed Bronze/Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel construction
  • 1/2 in. IPS (.840 I.D.) Shallow Escutcheon
  • Multi-Purpose
  • Conceals hole in the around the water supply pipe
  • Internal gripping fingers allow for small adjustments for a snug fit
  • Install prior to water shut-off valve installation
  • Shallow style escutcheon
  • Oil rubbed bronze finish

Specifications

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze/Brass

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.036

Width: 4-13/100 in