1/2 in. OD Compression Brass Cap
1/2 in. OD Compression Brass Cap
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in. O.D. Tube
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Brass construction provides strength, durability and longer-lasting performance
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Rough brass finish
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Product Type:
- Compression Fitting
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03957 lb
- Width:
- 81/100 in