1/2 in. OD Tube Brass Compression Plug

You last purchased this on
 
BrassCraft

1/2 in. OD Tube Brass Compression Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 in. OD Tube Brass Compression Plug

  • Fast #
  • Part #BCSP8X
  • Item #4636876
  • Manufacturer Part #CSP-8X
4.7 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • For 1/2 in. O.D. Tube
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Brass construction provides strength, durability and longer-lasting performance
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Potable Water
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Indoor Outdoor:
Indoor, Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Product Type:
Compression Nut
Smart Home Enabled:
No
Temperature Range:
-65 to 250 deg F
Type:
Plug
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.015 lb