1/4 in. OD Flare Union

You last purchased this on
 
BrassCraft

1/4 in. OD Flare Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/4 in. OD Flare Union

  • Fast #
  • Part #B424
  • Item #1641
  • Manufacturer Part #42-4
3.5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • 1/4 in. O.D. Tube, Both Ends
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Brass construction
  • Not for use in potable water applications
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Requires Certification

Specifications

Application:
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged:
Yes
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Energy Star Compliant:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Domestic
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.03078 lb
Width:
11/25 in