15 x 3/8 in. One Piece Lavatory Riser Plated in Polished Chrome

You last purchased this on
 
BrassCraft

15 x 3/8 in. One Piece Lavatory Riser Plated in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

15 x 3/8 in. One Piece Lavatory Riser Plated in Polished Chrome

  • Fast #
  • Part #B115AC
  • Item #75678
  • Manufacturer Part #1-15A C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • Made of copper
  • one-piece formed metal nosepiece with insert
  • Cut-to-length for flexible fit and clean, professional appearance
  • For faucet installations
  • For use in potable water distribution systems in accessible locations only
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2005
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Faucet Part Type:
Riser Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
Material:
Copper
Maximum Temperature:
180
Minimum Temperature:
40
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Connector
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.13929 lb
Width:
63/100 in