18 x 3/4 x 7/8 in. Water Heater Connector

Part #BBWB2818  |  Item #681952  |  Manufacturer Part #BWB28-18

Call for Pricing

Length:

18 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polymer braided water heater connector
  • Braided polymer jacket resists corrosion from harsh household chemicals
  • Polymer fibers bend freely without kinking
  • Temperature rating: 40° F to 140° F
  • Pressure rating: 125 psi maximum

Lead Law Compliant

Specifications

Color Finish: Gold

Color Finish Category: Gold Tones

End Connection 1: MIPS

End Connection 2: Compression

End Connections: MIPS x Compression

Fitting Size 1: 3/4 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/4 in x 7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 18 in

Material: Plastic

Material Type: Polymer

Rigid: No

UL Listed: No