3/4 x 1/2 in. ID Hose Barbed x Male Hose Threaded Adaptor
3/4 x 1/2 in. ID Hose Barbed x Male Hose Threaded Adaptor
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/4 in. Male Hose Thread x 1/2 in. I.D. Hose Barb
- Designed for use with residential and commercial-grade garden hose
- Female hose thread requires a rubber washer inserted before installation
- Use to attached common hose attachments
- Rough brass finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- FGHT
- End Connection 2:
- Barbed
- End Connections:
- FGHT x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- UPC:
- 026613149875