This product requires certification to purchase.

3/8 X 7/8 Braided Flexible Water Connector

BrassCraft

3/8 X 7/8 Braided Flexible Water Connector

  • Fast #
  • Part #BB112DLMBF
  • Item #12188246
  • Manufacturer Part #BB112DLMBF
5 out of 5 Customer Rating
Brand image
BrassCraft

3/8 X 7/8 Braided Flexible Water Connector

  • Fast #
  • Part #BB112DLMBF
  • Item #12188246
  • Manufacturer Part #BB112DLMBF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Braided polymer tube
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Connects to a standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for a quick and easy connection
  • For use in potable water distribution systems in accessible locations only
  • Tough polymer-coated fibers enhance corrosion resistance
  • External corrosion resistance to most common household, tile and glass cleaners
  • Rubber washer provide a large pliable sealing surface and ensure a long lasting water-tight connection
  • The matte black finish provides a clean look to every installation
  • Matte black finish
  • For indoor use
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
5/16 in
End Connection 1
Compression
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
20 in
Package Quantity
1
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Outer Hose Material
Braided Polymer
Proposition 65
This product can expose you to one or more chemicals, including Lead which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Water Supply Connector Type
Toilet
Warranty & Product Information
Type
BB112DLMBF
UPC
026613183671