3/4 in. OD Flare x MIP Brass Flare Elbow

Part #B1491212  |  Item #379541  |  Manufacturer Part #149-12-12

$20.82 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #B1491212 | Item #379541 | Mfr. Part #149-12-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.82 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 3/4 in. O.D. Tube x 3/4 in. MIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

Specifications

ANSI Specifications: ANSI B1.20.1

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

Elbow Degree: 90

End Connection 1: Flare

End Connection 2: MIP

End Connections: Flare x MIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Brass

Maximum Pressure: 3000 psi

Maximum Temperature: 250

Minimum Temperature: -65

Origin: Domestic

Product Type: Elbow

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Elbow

UL Listed: No

WaterSense Labeled: No

Weight: 0.3915

Width: 1-3/50 in